Beli sensor suhu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Temperature Sensor (Regular-Use Type) E52 0-750°C (in dry air)Deskripsi:A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.atribut:
- JIS Class: 2 (0.75 class)
- Temperature Range (°C): 0 to +750 (in dry air)
- OMRON Temperature Sensor (Regular-Use Type) E52 50cmDeskripsi:A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.atribut:
- Protective Tube Length L (cm): 50
- Terminal Shape: Exposed-lead model
- Smart Sensor Oxygen MeterDeskripsi:Oxygen Meter Smart Sensor AS 8901 merupakan alatuntuk Mengukur kadar oksigen di udara, Dilengkapi dengan Alarm yang bisa disetting sesuai kebutuhan, Termasuk sertifikat kalibrasi pabrikan Smart Sensor.atribut:
- Gas Type: Oxygen
- Measuring Range: 0-30% VOL
- Resolution: 0.001
- Operating Voltage (V): 3.7
- Plug Type: EU 220V plug, US plug 110V (Optional)
- Battery Type: KXD-N3310
- Battery Working Time: 60 hours, 12 hours (with gas pump sampling, but without alarm)
- Dimensions (mm): 120.2x64.5x38.3
- Operating Current (mA) : 20
- Type Display: Segment type LCD
- Fort Kabel Sensor Suhu (Thermocouple)atribut:
- Cable Size (mm): 5x2000
- Smart Sensor Humidity Temperature MeterDeskripsi:SMART SENSOR Humidity Teperature meter, Cepat dan nyaman melakukan pembacaan kelembaban dan suhu yang akurat. Ini adalah instrumen pengukur kelembaban & suhu yang ideal dengan sejumlah aplikasi praktis untuk penggunaan laboratorium, industri, insinyur dan profesional.atribut:
- Display: LCD reading display
- Humidity Measuring Range (%RH): 5~98
- Power Supply (V): 9 battery (Not include due to air limit)
- Dimensions (mm): 156x66x33
- Temperature Accuracy (°C): ±1 (±1.8℉) K-type: ±3 or ±2
- Temperature Measurement Range (°C): -10 to 50
- KRISBOW ThermohygrometerDeskripsi:This product is a desktop or wall type temperature and humidity meter. Built-in line sensor with high precision and quality digital sensor (14-bit resolution temperature, 12-bit resolution humidity), with low battery indication, C/F unit switching, low battery indicator, Dew point temperature, time/date, set high and low value alarm function, ultra low power consumption. 10207853 equipped with built-in external 1.5m cable extension line sensor.- Have clear and easy-to read LCD screen - C/F unit temperature- Low battery indication- 6 to 7 months work hours- Comfort indicator functionatribut:
- Air Temperature Range (°C): -10 to 60
- Humidity Range (%RH): 0 to 99
- Humidity Accuracy (%RH): ± 4
- Power Supply (V): AAA batteries 2x1.5
- Dimensions (mm): 105x100x25
- Air Temperature Accuracy (°C/°F): ±1
- Resolution (N): 0.1
- AS ONE Termistor Sensor Suhu Eksternalatribut:
- Element: Thermistor
- Sheath Part (mm): 3.5x200
- Sheath Part Material: Stainless steel (SUS304)
- Lead Wire Length (m): 2 (with connector)
- Package Size (mm): 230x240x10
- OMRON Temperature sensor Low cost type E 52atribut:
- Material: (Protective tube) SUS304
- Wire Type: K
- JIS Class: 2 (0.75 class)
- Type: Low cost thermocouple
- Method: Ground type
- SK SATO Alat Pencatat Data SuhuDeskripsi:Alat ukur suhu dengan perekam merupakan perekam suhu dengan interval waktu yang dapat di setel dengan layar lebar dan tempat penyimpanan data didalamnyaatribut:
- Temperature Min Display: 0.1degree C
- Autonics Proximity Sensor Cylindrical RoundDeskripsi:Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.atribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance (mm): 15
- Harder Dimension/ Square (mm): 30
- Connection Type: 2 m cable loose leads
- Voltage (V): DC 12-24
- Frequency (Hz): 200
- Output Type: PNP
- Shield: Non Shield
- Wire Type: DC 3-wire
- monotaro Termometer Digital untuk Suhu Permukaanatribut:
- Sensor Dimensions (mm): 3.6 x 25 L
- Temperature Measurement Range (°C): -40 to + 95
- Outside Dimension (mm): 48.2 x 16.8 x 28.7 H
- Power: LR44 battery (1.5 V) x 1 (monitor battery for operation check)
- Detecting Method: Thermistor
- Type of display Temperature: Digital
- Cord Length (m): About 1.5
- Measurement Period (s/time): About 2
- Weight (g): About 22
- Precision (°C): ± 1 (0 to 40 ° C), ± 2 (-20 to 0 ° C, 50 to 90 ° C)
- Resolution (°C): 0.1
- TEMPCO Thermocouple Wire & CableDeskripsi:Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.atribut:
- UNSPSC: 41112206
- Number of Conductors: 2
- Non Brand Stainless Steel Plateatribut:
- Material: Stainless Steel SUS 304
- OMRON Temperature Sensor (Regular-Use Type) E52Deskripsi:A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.
- OMRON Temperature Sensor (Regular-Use Type) E52 -196 - 450°C (in dry air)Deskripsi:A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.atribut:
- Wire Type: Pt100
- Temperature Range (°C): -196 to +450 (in dry air)
- IKAD Keramik Lantaiatribut:
- Color: White
- Size (mm): 50x50
- Finish: Glossy
- JUMO PT100 Temperature SensorDeskripsi:Dtrans T100 Screw In RTD Temperature ProbesA range of screw in RTD temperature probes from Jumo that have a compact design. These temperature probes consist of a sheath with an integrated temperature sensor, a process connection and an attached housing for the transmitter electronics.Versions available with or without transmitter (the built in programmable 2 wire transmitter converts the resistancevalue into a current signal)Stainless steel sheath materialConfiguration by setup program via USB interfaceIP67 ingress protectionatribut:
- Probe Diameter (mm): 6
- Sensor Type: PT100
Daftar Harga sensor suhu Terbaru March 2026
| OMRON Temperature Sensor (Regular-Use Type) E52 0-750°C (in dry air) | Rp819.900 |
| OMRON Temperature Sensor (Dedicated Type) E52 | Rp509.900 |
| OMRON Temperature Sensor (Regular-Use Type) E52 50cm | Rp1.199.900 |
| Smart Sensor Oxygen Meter | Rp3.199.900 |
| Fort Kabel Sensor Suhu (Thermocouple) | Rp21.900 |
| Smart Sensor Humidity Temperature Meter | Rp1.499.900 |
| KRISBOW Thermohygrometer | Rp529.900 |
| AS ONE Termistor Sensor Suhu Eksternal | Rp3.599.900 |
| OMRON Temperature sensor Low cost type E 52 | Rp439.900 |
| SK SATO Alat Pencatat Data Suhu | Rp999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20E52%200-750%C2%B0C%20(in%20dry%20air)/jiP105955702-1.jpg)
%20E52/hbP105955623-1.jpg)
%20E52%2050cm/p6P105955906-1.jpg)

/5qP103846206-1.jpg)






%20E52/htP105955641-1.jpg)



%20E52/lfP106932771-1.jpg)
%20E52%20-196%20-%20450%C2%B0C%20(in%20dry%20air)/lsP105955784-1.jpg)